CG75-850
Eaton's Crouse-Hinds series Cable Entries, CG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CG75-850 Eaton's Crouse-Hinds series Cable Entries, CG Series, 3/4 ST. PURPLE CORD GRIP .75 .85
MFG Item Number
CG75 850

CG75-850 Eaton's Crouse-Hinds series Cable Entries, CG Series, 3/4 ST. PURPLE CORD GRIP .75 .85

MFG Item Number
CG75 850
Item Number
CG75-850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CG Series
Item #
CG75-850
3/4 ST. PURPLE CORD GRIP .75 .85

CG Series Information

  • Straight or Angled Body in Electrogalvanized Steel or Malleable Iron
  • Rugged Construction, Protecting Cord from Damage
  • Watertight Seal
CG Series color‑coded grips with neoprene bushings are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO, for quick and easy identification of proper cord grip. and SVO.

Specifications

Specifications
Manufacturer Part Number CG75 850
Manufacturer Eaton's Crouse-Hinds series
Product Series CG
Family Series Eaton's Crouse-Hinds series Cable Entries, CG Series
Description Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.75-0.85, Purple, Straight, Steel, 3/4
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Cable Diameter Range 0.75-0.84 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.18 lbs