Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG75100S
CORD GRIP .750-.875 GRAY, 1in., STEEL
This item cannot be canceled or returned
Description
CORD GRIP .750-.875 GRAY, 1in., STEEL
Specifications
Specifications
| Manufacturer Part Number |
CG75100S |
| Manufacturer |
Killark |
| Family Series |
Killark Cable Entries |
| Description |
CORD GRIP .750-.875 GRAY, 1in., STEEL |
| Hub Size |
1 NPT |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P |
| Cable Diameter Range |
0.75-0.88 " |
| Composition |
Metallic |
| Material |
Steel |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CG75100S
Killark Cable Entries