Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CG75650 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Cable Entries |
| Description | Hardware |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.55-0.65 " |
| Type | Cord Grip |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | Brown |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |