CG87125
Appleton Cable Entries, CG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CG87125

Appleton Cable Entries, CG Series

CG87125

Appleton Cable Entries, CG Series
1-1/4 IN ALUM L-T CRDCBL CONN
Item Number
CG87125
MFG Item Number
CG-87125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, CG Series
Item #
CG87125
1-1/4 IN ALUM L-T CRDCBL CONN

CG Series Information

Appleton liquidtight strain relief cord and cable connectors are available in straight or 90 degrees, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non‑hazardous areas. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. Ideal for use in wet or dry locations, they seal electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Specifications

Specifications
Manufacturer Part Number CG-87125
Manufacturer Appleton
Product Series CG
Family Series Appleton Cable Entries, CG Series
Description Straight Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 7/8 - 1 IN, Material: Aluminum, Color: Red Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-3/4 IN Height, Standard: Class I, Division 2,
Hub Size 1-1/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R
Split Frame No
Cable Diameter Range 0.88-1 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs