Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CGB Series Information
CGB Non-Armored Cable Glands
Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables
| Manufacturer Part Number | CGB192 SG |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CGB |
| Family Series | Eaton's Crouse-Hinds series Cable Entries, CGB Series |
| Description | Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250, Non-armoured and tray cable, Non-armoured, Steel, General purpose, Sealing gasket and locknut, 1/2 NPT, Form B |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.13-0.25 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |