Series Information
| Manufacturer Part Number | CGB193-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Cable Entries |
| Description | PVC Coated Cord Connector, 1/2 Inch, Cord Range Diameter .250-.375, Inside Body Diameter .625, Gray, Steel Body, Aluminum Gland Nut, Neoprene Bushing |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 3R |
| Cable Diameter Range | 0.250-0.375 " |
| Type | Cable Glands |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | UL |
| Comments | PVC Coated, Gray |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |