Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGB3815SS

Killark Fittings

CGB3815SS

Killark Fittings
CGB CABLE CNTR, RANGE .157-.472
MFG Item Number
CGB3815SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CGB3815SS
CGB CABLE CNTR, RANGE .157-.472

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number CGB3815SS
Manufacturer Killark
Family Series Killark Fittings
Description CGB CABLE CNTR, RANGE .157-.472 3/8in. SS
Angle Straight
Hub Size 1 "
Hub Type Male NPT Thread
Jacketed No
Material 316 Stainless Steel
Composition Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs