CGB397-SA
Eaton's Crouse-Hinds series Cable Entries, CGB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGB397-SA

Eaton's Crouse-Hinds series Cable Entries, CGB Series

CGB397-SA

Eaton's Crouse-Hinds series Cable Entries, CGB Series
1 NPT MALE AL CORD/CAB FTG NEO BUSH
Item Number
CGB397-SA
MFG Item Number
CGB397 SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, CGB Series
Item #
CGB397-SA
1 NPT MALE AL CORD/CAB FTG NEO BUSH

CGB Series Information

CGB Non-Armored Cable Glands

Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

 

Specifications

Specifications
Manufacturer Part Number CGB397 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CGB
Family Series Eaton's Crouse-Hinds series Cable Entries, CGB Series
Description Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.750-0.875, Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1 NPT
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.75-0.88 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals cUL, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
2942AL
2942AL
Thomas & Betts Fittings, Ranger Series