Series Information
| Manufacturer Part Number | CGB455 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | The CGB connector is for use all unarmored cable and flexible cords. This connector features a removable "top-hat" sleeve seal and is designed to cover a broader range of cable diameters for carrying less stocking SKU's. |
| Angle | Straight |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Jacketed | No |
| Composition | Metallic |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | cULus |
| Net Weight | 0.64 lbs |
| Gross Weight | 0.64 lbs |