Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGB486SS
CGB CBL CNTR RANGE .866-1.26 1-1/4in.
This item cannot be canceled or returned
Description
CGB CBL CNTR RANGE .866-1.26 1-1/4in.
Specifications
Specifications
| Manufacturer Part Number |
CGB486SS |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
CGB CBL CNTR RANGE .866-1.26 1-1/4in. SS |
| Angle |
Straight |
| Hub Size |
1-1/4 " |
| Hub Type |
Male NPT Thread |
| Jacketed |
No |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CGB486SS
Killark Fittings