Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
CGB498-SA
Eaton's Crouse-Hinds series Cable Entries
Cord Grip, 1-1/4in.NPT, 0.875-1.000in.
MFG Item Number
CGB498-SA
This item cannot be canceled or returned
Description
Cord Grip, 1-1/4in.NPT, 0.875-1.000in.
Specifications
Specifications
| Manufacturer Part Number |
CGB498-SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Cord Grip, 1-1/4in.NPT, 0.875-1.000in. Cable Dia, Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
CGB498-SA
Eaton's Crouse-Hinds series Cable Entries