CGB Series Information
CGB Non-Armored Cable Glands
Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables
| Manufacturer Part Number | CGB5 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CGB |
| Family Series | Eaton's Crouse-Hinds series Cable Entries, CGB Series |
| Description | FITTING |
| Hub Size | 1-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 1.22-1.44 " |
| Type | Oil Impregnated Flax Packing |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | Yes |
| Net Weight | 1.075 lbs |
| Gross Weight | 1.075 lbs |