Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CGB5911-SG Eaton's Crouse-Hinds series Cable Entries, 1 1/2 NPT MALE CORD/CAB FTG SEAL GASK
MFG Item Number
CGB5911 SG
CGB5911-SG Eaton's Crouse-Hinds series Cable Entries, 1 1/2 NPT MALE CORD/CAB FTG SEAL GASK
MFG Item Number
CGB5911 SG
This item cannot be canceled or returned
Description
1 1/2 NPT MALE CORD/CAB FTG SEAL GASK
Specifications
Specifications
Manufacturer Part Number
CGB5911 SG
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Cable Entries
Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.188-1.375, Non-armoured and tray cable, Non-armoured, Steel, General purpose, Sealing gasket and locknut, 1-1/2 NPT
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
CGB5911-SG
Eaton's Crouse-Hinds series Cable Entries