Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CGB598-SA Eaton's Crouse-Hinds series Cable Entries, 1 1/2 NPT MALE AL CORD/CAB FTG NEO BUSH
MFG Item Number
CGB598 SA
CGB598-SA Eaton's Crouse-Hinds series Cable Entries, 1 1/2 NPT MALE AL CORD/CAB FTG NEO BUSH
MFG Item Number
CGB598 SA
This item cannot be canceled or returned
Description
1 1/2 NPT MALE AL CORD/CAB FTG NEO BUSH
Specifications
Specifications
Manufacturer Part Number
CGB598 SA
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Cable Entries
Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000, Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1-1/2 NPT
Hub Size
1-1/2 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 3R, NEMA 4
Split Frame
No
Cable Diameter Range
0.88-1 "
Type
Cable Glands
Composition
Metallic
Material
Aluminum
Hazardous Location
No
Approvals
cULus
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
CGB598-SA
Eaton's Crouse-Hinds series Cable Entries