Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGB6138 Killark Fittings, CGBCABLECNTR, RANGE1.38-1.772"ZPST

MFG Item Number
CGB6138

CGB6138 Killark Fittings, CGBCABLECNTR, RANGE1.38-1.772"ZPST

MFG Item Number
CGB6138
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CGB6138
CGBCABLECNTR, RANGE1.38-1.772"ZPST

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number CGB6138
Manufacturer Killark
Family Series Killark Fittings
Description CGBCABLECNTR, RANGE1.38-1.772"ZPST
Angle Straight
Hub Size 2 "
Hub Type Male NPT Thread
Jacketed No
Composition Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs