Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
CGB6917-SG
Eaton's Crouse-Hinds series Cable Entries
Cord Grip, 2in.NPT, 1.875-2.188in.
MFG Item Number
CGB6917 SG
This item cannot be canceled or returned
Description
Cord Grip, 2in.NPT, 1.875-2.188in.
Specifications
Specifications
| Manufacturer Part Number |
CGB6917 SG |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Cord Grip, 2in.NPT, 1.875-2.188in. Cable Dia, Iron Alloy, Includes Sealing Gasket and Locknut |
| Net Weight |
0 lbs |
| Gross Weight |
3.85 lbs |
CGB6917-SG
Eaton's Crouse-Hinds series Cable Entries