Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGB7181 Killark Fittings, CGBCBLCNTRRANGE1.81-2.442-1/2"ZPST
CGB7181 Killark Fittings, CGBCBLCNTRRANGE1.81-2.442-1/2"ZPST
This item cannot be canceled or returned
Description
CGBCBLCNTRRANGE1.81-2.442-1/2"ZPST
Specifications
Specifications
| Manufacturer Part Number |
CGB7181 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
CGBCBLCNTRRANGE1.81-2.442-1/2"ZPST |
| Angle |
Straight |
| Hub Size |
2-1/2 " |
| Hub Type |
Male NPT Thread |
| Jacketed |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
1.76 lbs |
| Gross Weight |
1.76 lbs |