Series Information
| Manufacturer Part Number | CGBS2014 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series CGBS portable cord connector, Non-armoured cable, Steel, Outer sheath min/max: 0.375-0.500, Explosionproof, 3/4 NPT |
| Connection Type | Set Screw |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Threaded |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |