Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Cable Entries
CGBS3015-G
Ocal, a T & B Brand Cable Entries
OC CGBS3015G OCAL CGBS3015 GRAY
MFG Item Number
CGBS3015-G
This item cannot be canceled or returned
Description
OC CGBS3015G OCAL CGBS3015 GRAY
Specifications
Specifications
| Manufacturer Part Number |
CGBS3015-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Cable Entries |
| Description |
OC CGBS3015G OCAL CGBS3015 GRAY |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 3R |
| Cable Diameter Range |
0.500-0.625 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
UL |
| Comments |
PVC Coated, Gray |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
CGBS3015-G
Ocal, a T & B Brand Cable Entries