CGBS3015K
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGBS3015K

Eaton's Crouse-Hinds series Fittings

CGBS3015K

Eaton's Crouse-Hinds series Fittings
1 NPT DIV 1 CORD SEALING CONNECT
MFG Item Number
CGBS3015K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
CGBS3015K
1 NPT DIV 1 CORD SEALING CONNECT

Series Information

Specifications

Specifications
Manufacturer Part Number CGBS3015K
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series CGBS portable cord connector, Non-armoured cable, Steel, Outer sheath min/max: 0.500-0.625, Explosionproof, Wire mesh grip, 1 NPT
Connection Type Set Screw
Hub Size 1 "
Hub Type Male NPT Threaded
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.6 lbs
Gross Weight 0.6 lbs