CGD Series Information
| Manufacturer Part Number | CGD197 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CGD |
| Family Series | Eaton's Crouse-Hinds series Cable Entries, CGD Series |
| Description | Eaton Crouse-Hinds series CGD cable gland, Cable range min/max: 0.750-0.875, Non-armoured and tray cable, 45° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 1/2 NPT |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | 45 Degrees |
| Split Frame | No |
| Cable Diameter Range | 0.75-0.88 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Iron |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 12.45 lbs |
| Gross Weight | 12.45 lbs |