CGD294
Eaton's Crouse-Hinds series Cable Entries, CGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGD294 Eaton's Crouse-Hinds series Cable Entries, CGD Series, 3/4 NPT 45 DEG MALE CORD/CAB FT NEO BUSH
MFG Item Number
CGD294

CGD294 Eaton's Crouse-Hinds series Cable Entries, CGD Series, 3/4 NPT 45 DEG MALE CORD/CAB FT NEO BUSH

MFG Item Number
CGD294
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, CGD Series
Item #
CGD294
3/4 NPT 45 DEG MALE CORD/CAB FT NEO BUSH

CGD Series Information


Specifications

Specifications
Manufacturer Part Number CGD294
Manufacturer Eaton's Crouse-Hinds series
Product Series CGD
Family Series Eaton's Crouse-Hinds series Cable Entries, CGD Series
Description Eaton Crouse-Hinds series CGD cable gland, Cable range min/max: 0.375-0.500, Non-armoured and tray cable, 45° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 3/4 NPT
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle 45 Degrees
Split Frame No
Cable Diameter Range 0.38-0.5 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Iron
Hazardous Location No
Approvals cUL, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs