CGE294
Eaton's Crouse-Hinds series Cable Entries, CGE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGE294 Eaton's Crouse-Hinds series Cable Entries, CGE Series, 3/4 NPT 90 DEG CORD/CAB FTG NEO
MFG Item Number
CGE294

CGE294 Eaton's Crouse-Hinds series Cable Entries, CGE Series, 3/4 NPT 90 DEG CORD/CAB FTG NEO

MFG Item Number
CGE294
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CGE Series
Item #
CGE294
3/4 NPT 90 DEG CORD/CAB FTG NEO

CGE Series Information

CGE Non-Armored Cable Glands

Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables


• With Gland Nut and Tapered Neoprene Bushing
• Optional Sealing Gasket and Locknut
• cULus Listed – UL File E23223
• Suitable for use in wet locations
• NEMA 4
• Operating temperature: -25°C to +40°C

Specifications

Specifications
Manufacturer Part Number CGE294
Manufacturer Eaton's Crouse-Hinds series
Product Series CGE
Family Series Eaton's Crouse-Hinds series Cable Entries, CGE Series
Description Eaton Crouse-Hinds series CGE cable gland, Cable range min/max: 0.375-0.500, Non-armoured and tray cable, 90° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 3/4 NPT
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Cable Diameter Range 0.38-0.5 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Iron
Hazardous Location No
Approvals cUL, UL
Net Weight 0.44 lbs
Gross Weight 0.44 lbs