CGE Series Information
CGE Non-Armored Cable Glands
Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables
• With Gland Nut and Tapered Neoprene Bushing
• Optional Sealing Gasket and Locknut
• cULus Listed – UL File E23223
• Suitable for use in wet locations
• NEMA 4
• Operating temperature: -25°C to +40°C
| Manufacturer Part Number | CGE397 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CGE |
| Family Series | Eaton's Crouse-Hinds series Cable Entries, CGE Series |
| Description | Eaton Crouse-Hinds series CGE cable gland, Cable range min/max: 0.750-0.875, Non-armoured and tray cable, 90° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 1 NPT |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | 90 Degrees |
| Split Frame | No |
| Cable Diameter Range | 0.75-0.88 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Iron |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.78 lbs |
| Gross Weight | 0.78 lbs |