Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGFA-16 ILME Terminals, FEM 100A CONTACT 6 - 8 AWG

MFG Item Number
CGFA-16

CGFA-16 ILME Terminals, FEM 100A CONTACT 6 - 8 AWG

MFG Item Number
CGFA-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CGFA-16
FEM 100A CONTACT 6 - 8 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CGFA-16
Manufacturer ILME
Family Series ILME Terminals
Description FEM 100A CONTACT 6 - 8 AWG
Terminal Type Crimp - Female
Wire Size Range 6 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
Net Weight 0.0456 lbs
Gross Weight 0.0456 lbs