Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CGFA-25 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Terminals |
| Description | FEM 100A CONTACT 3 - 4 AWG |
| Terminal Type | Crimp - Female |
| Wire Size Range | 4 AWG |
| Insulated | Non-Insulated |
| Plating Material | Silver |
| Approvals | CE, cURus |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.04 lbs |