Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGFA-35 ILME Terminals, FEM 100A CONTACT 2 AWG

MFG Item Number
CGFA-35

CGFA-35 ILME Terminals, FEM 100A CONTACT 2 AWG

MFG Item Number
CGFA-35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CGFA-35
FEM 100A CONTACT 2 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CGFA-35
Manufacturer ILME
Family Series ILME Terminals
Description FEM 100A CONTACT 2 AWG
Terminal Type Crimp - Female
Wire Size Range 2 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs