Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries, CGFP Series
CGFP396
Eaton's Crouse-Hinds series Cable Entries, CGFP Series
1 NPT MALE CORD/ARMRD CAB FTG NEO BUSH
This item cannot be canceled or returned
Description
Cable Entries, CGFP Series
1 NPT MALE CORD/ARMRD CAB FTG NEO BUSH
- With Neoprene Bushing for Wet Locations
- For Use with Portable Cords
- Complete Range of Sizes
Specifications
Specifications
| Manufacturer Part Number |
CGFP396 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CGFP |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries, CGFP Series |
| Description |
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.625-0.750, General purpose, 1 NPT |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.63-0.75 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
CGFP396
Eaton's Crouse-Hinds series Cable Entries, CGFP Series