Series Information
| Manufacturer Part Number | CGJ640U |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Couplers |
| Description | Two 6 AWG 16mm jumpers; factory terminated on both ends with 90° reverse bent lugs; provided with .16 oz. 5cc of antioxidant, two grounding stickers, eight each 12-24 and M6 bonding studs and sixteen each 12-24 and M6 bonding nuts. |
| Length | 40 " |
| Comments | Two #6 AWG Jumpers |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |