CGK225
Hammond Manufacturing Enclosures, CGK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGK225

Hammond Manufacturing Enclosures, CGK Series

CGK225

Hammond Manufacturing Enclosures, CGK Series
GROUNDING KIT 225A
MFG Item Number
CGK225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CGK Series
Item #
CGK225
GROUNDING KIT 225A

CGK Series Information

Specifications

Specifications
Manufacturer Part Number CGK225
Manufacturer Hammond Manufacturing
Product Series CGK
Family Series Hammond Manufacturing Enclosures, CGK Series
Description GROUNDING KIT 225A
Accessory Type Grounding Kit
Approvals CSA
Comments Splitter Box 225 A/Trough 70 A, 125A, 225 A
Net Weight 1 lb
Gross Weight 0.15 lbs