CGK600
Hammond Manufacturing Enclosures, CGK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGK600

Hammond Manufacturing Enclosures, CGK Series

CGK600

Hammond Manufacturing Enclosures, CGK Series
GROUNDING KIT 600A
MFG Item Number
CGK600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CGK Series
Item #
CGK600
GROUNDING KIT 600A

CGK Series Information

Specifications

Specifications
Manufacturer Part Number CGK600
Manufacturer Hammond Manufacturing
Product Series CGK
Family Series Hammond Manufacturing Enclosures, CGK Series
Description GROUNDING KIT 600A
Accessory Type Grounding Kit
Approvals CSA
Comments Splitter Box/Trough 600 A
Net Weight 1 lb
Gross Weight 1 lb