Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
CGL-2
Eaton's Bussmann series Fuses
LIMITRON FAST ACTING FUSE
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE
Specifications
Specifications
Manufacturer Part Number
CGL-2
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 2A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Fuse Type
British Standard (BS88)
Current Rating
2 A
AC Voltage
600 VAC
DC Voltage
250 VDC
Net Weight
0.115 lbs
Gross Weight
0.115 lbs
CGL-2
Eaton's Bussmann series Fuses