Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
CGL-500
Eaton's Bussmann series Fuses
LIMITRON FAST ACTING FUSE
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE
Specifications
Specifications
| Manufacturer Part Number |
CGL-500 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Tron CGL HRC form II Class C fuse, 500A, 200 kAIC Vac, 40 kAIC Vdc, Non Indicating, Current-limiting, HRC Form II |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
500 A |
| Net Weight |
3.4 lbs |
| Gross Weight |
0.0353 lbs |
CGL-500
Eaton's Bussmann series Fuses