CGMS-12A-120-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGMS-12A-120-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 120VAC
MFG Item Number
CGMS-12A-120-10

CGMS-12A-120-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 120VAC

MFG Item Number
CGMS-12A-120-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
CGMS-12A-120-10
Mini Contactor, 3-P N/O, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CGMS-12A-120-10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description Mini Contactor, 3-P N/O, 120VAC Coil, Inclft.s 1NO Aux Contact, Screw Term, AC1=20A, AC3=12A
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CE, UL
Net Weight 0.385 lbs
Gross Weight 0.415 lbs
Alternatives
CWC012-10-30V18
CWC012-10-30V18
WEG Electric Contactors, CWC Series
CWC016-10-30V18
CWC016-10-30V18
WEG Electric Contactors, CWC Series