CGMS-12A-220-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGMS-12A-220-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 220VAC

MFG Item Number
CGMS-12A-220-10

CGMS-12A-220-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 220VAC

MFG Item Number
CGMS-12A-220-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Contactors, Series
Item #
CGMS-12A-220-10
Mini Contactor, 3-P N/O, 220VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CGMS-12A-220-10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description Mini Contactor, 3-P N/O, 220VAC Coil, Inclft.s 1NO Aux Contact, Screw Term, AC1=20A, AC3=12A
Nominal Coil Voltage 208 VAC
Coil Voltage 220 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CE, UL
Net Weight 0.395 lbs
Gross Weight 0.42 lbs
Alternatives
CWC012-10-30V24
CWC012-10-30V24
WEG Electric Contactors, CWC Series
CWC016-10-30V24
CWC016-10-30V24
WEG Electric Contactors, CWC Series