CGMS-12A-24-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGMS-12A-24-01 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CGMS-12A-24-01

CGMS-12A-24-01 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CGMS-12A-24-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Contactors, Series
Item #
CGMS-12A-24-01
Mini Contactor, 3-P N/O, 24VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CGMS-12A-24-01
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description Mini Contactor, 3-P N/O, 24VAC Coil, Inclft.s 1NC Aux Contact, Screw Term, AC1=20A, AC3=12A
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CE, UL
Net Weight 0.39 lbs
Gross Weight 0.415 lbs
Alternatives
CWC012-01-30V04
CWC012-01-30V04
WEG Electric Contactors, CWC Series
CWC016-01-30V04
CWC016-01-30V04
WEG Electric Contactors, CWC Series