CGMS-12A-24-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGMS-12A-24-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CGMS-12A-24-10

CGMS-12A-24-10 Carlo Gavazzi Contactors, Mini Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CGMS-12A-24-10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CGMS-12A-24-10
Mini Contactor, 3-P N/O, 24VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CGMS-12A-24-10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description Mini Contactor, 3-P N/O, 24VAC Coil, Inclft.s 1NO Aux Contact, Screw Term, AC1=20A, AC3=12A
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CE, UL
Net Weight 0.38 lbs
Gross Weight 0.41 lbs
Alternatives
CWC012-10-30V04
CWC012-10-30V04
WEG Electric Contactors, CWC Series
CWC016-10-30V04
CWC016-10-30V04
WEG Electric Contactors, CWC Series