Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GRC Series
CGRC-38-B4
Ilsco Grounding, GRC Series
BRZ MEC 4-10 (3/8) CSA BAG OF 4
MFG Item Number
CGRC-38-B4
This item cannot be canceled or returned
Description
BRZ MEC 4-10 (3/8) CSA BAG OF 4
Specifications
Specifications
| Manufacturer Part Number |
CGRC-38-B4 |
| Manufacturer |
Ilsco |
| Product Series |
GRC |
| Family Series |
Ilsco Grounding, GRC Series |
| Description |
BRZ MEC 4-10 (3/8) CSA BAG OF 4 |
| Number of Conductors |
1 |
| Conductor Size |
10 - 4 AWG, 3/8 " |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod, Rebar |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Ground Rod |
| Direct Burial |
Yes |
| Comments |
Bag of 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0.252 lbs |
CGRC-38-B4
Ilsco Grounding, GRC Series