Series Information
| Manufacturer Part Number | CG-SR13S |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Grips |
| Description | Strain Relief Cord Connector Wire Mesh, Connector Type 90 Deg, Straight, Hub Size 3/4 Inch, Material Stainless Steel, Application Strain Relief, Approval UL 514B, CSA C22.2, Overall Length 9.13 Inch, Weight 7.3 Lb per 100 |
| Mounting | Stainless Steel Mesh |
| Hub Size | 0.75 " NPT |
| Approvals | CSA, UL |
| Net Weight | 0.161 lbs |
| Gross Weight | 0.164 lbs |