Series Information
| Manufacturer Part Number | CG-SR20S |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Grips |
| Description | Wire Mesh Strain Relief Cord Grip, Hub Size: 1-1/4 IN, Material: Stainless Steel Wire Mesh, Steel Cap, Finish: Zinc Plated Cap, Dimensions: 8.69 IN Length X 2.13 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: |
| Mounting | Stainless Steel Mesh |
| Hub Size | 1.25 " NPT |
| Approvals | CSA, UL |
| Net Weight | 0.214 lbs |
| Gross Weight | 0.484 lbs |