Series Information
| Manufacturer Part Number | CG-SR8 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Grips |
| Description | Wire Mesh Strain Relief Cord Grip, Hub Size: 1/2 IN, Material: Stainless Steel Wire Mesh, Copperfree Aluminum Cap, Dimensions: 9.38 IN Length X 1-1/4 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: UL 514B, UL F |
| Mounting | Stainless Steel Mesh |
| Hub Size | 0.5 " NPT |
| Approvals | CSA, UL |
| Net Weight | 0.117 lbs |
| Gross Weight | 0.08 lbs |