CGT1844
Hammond Manufacturing Wireway, CGT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGT1844

Hammond Manufacturing Wireway, CGT Series

CGT1844

Hammond Manufacturing Wireway, CGT Series
Gutter Trough, 4in.Hx4in.Wx18in.L, N1,
MFG Item Number
CGT1844
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CGT Series
Item #
CGT1844
Gutter Trough, 4in.Hx4in.Wx18in.L, N1,

CGT Series Information

  • Designed for use as a junction or pull box
  • Formed and spot welded from 16 gauge steel
  • Mounting holes on back of enclosure
  • Flat cover is secured with screws
  • Two grounding point embosses on enclosure body

Specifications

Specifications
Manufacturer Part Number CGT1844
Manufacturer Hammond Manufacturing
Product Series CGT
Family Series Hammond Manufacturing Wireway, CGT Series
Description Gutter Trough, 4in.Hx4in.Wx18in.L, N1, ANSI61 Gray Steel, Lifft-Off Screw Cover
Latching Mechanism Screw Cover
Cover Design Flat cover
Composition Metallic
Style Straight Section
Nominal Length 18 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals UL
Net Weight 5.805 lbs
Gross Weight 6 lbs