Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Mounts, Neer Conduit Hangers Series
CH-250-B
Appleton Conduit Mounts, Neer Conduit Hangers Series
This item cannot be canceled or returned
Description
Conduit Mounts, Neer Conduit Hangers Series
Neer Conduit Hangers Series Information
Appleton and O‑Z/Gedney offer NEER conduit hangers. They are ideal for securing and suspending rigid conduit, IMC, EMT or PVC conduit from overhead supports.
Specifications
Specifications
Manufacturer Part Number
CH-250-B
Manufacturer
Appleton
Product Series
Neer Conduit Hangers
Family Series
Appleton Conduit Mounts, Neer Conduit Hangers Series
Description
Hardware
Type
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location
No
Composition
Steel
Style
Clamp
Rigid Size (in)
1-1/4 "
Approvals
UL
Comments
Steel, Zinc Plated
Net Weight
0 lbs
Gross Weight
0 lbs
CH-250-B
Appleton Conduit Mounts, Neer Conduit Hangers Series