Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH-34 Ilsco Terminals, BGCS Series, 3/4in. BRZ CONDUIT HUB 2/0 AWG - # 10
CH-34 Ilsco Terminals, BGCS Series, 3/4in. BRZ CONDUIT HUB 2/0 AWG - # 10
This item cannot be canceled or returned
Description
3/4in. BRZ CONDUIT HUB 2/0 AWG - # 10
Specifications
Specifications
| Manufacturer Part Number |
CH-34 |
| Manufacturer |
Ilsco |
| Product Series |
BGCS |
| Family Series |
Ilsco Terminals, BGCS Series |
| Description |
3/4in. BRZ CONDUIT HUB 2/0 AWG - # 10 SOL |
| Wire Size Range |
10-2/0 AWG |
| Number of Conductors |
1 |
| Material |
Bronze |
| Approvals |
CSA, UL |
| Comments |
Ground rod clamp |
| Net Weight |
0 lbs |
| Gross Weight |
0.175 lbs |
CH-34
Ilsco Terminals, BGCS Series