CH105-S6-C14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH105-S6-C14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

CH105-S6-C14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
CH105-S6-C14 Wire Clip
MFG Item Number
CH105-S6-C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
CH105-S6-C14
CH105-S6-C14 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number CH105-S6-C14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Adhesive backed cable holder, 6 screw M3, 2.5 63.5mm cable width, gray, standard package.
Mounting Rubber Adhesive, Screw
Screw Size 6
Color Gray
Height 0.62 "
Width 1.03 "
Depth 2.48 "
Heat Stabilized No
Material Nylon
Net Weight 2.19 lbs
Gross Weight 2.19 lbs