Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH117TB

Eaton Electrical Boxes

CH117TB

Eaton Electrical Boxes
125A safety socket, 7 jaw,3 ph,4W, OH/UG
MFG Item Number
CH117TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH117TB
125A safety socket, 7 jaw,3 ph,4W, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number CH117TB
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Individual safety socket, 125A, Overhead/underground, Seven-jaw, Three-phase, 14-2/0 AWG, Four-wire, Ring, 600V, 14-2/0 AWG
Current Rating 125 A
Service OH, UG
Voltage 600 VAC
Phase Three Phase
Approvals UL
Net Weight 38 lbs
Gross Weight 38 lbs