Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH118-135EG Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 1-1.35IN EG
MFG Item Number
CH118-135EG
CH118-135EG Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 1-1.35IN EG
MFG Item Number
CH118-135EG
This item cannot be canceled or returned
Description
Conduit Mounts, CH118 Series
HD CBL CLP OD 1-1.35IN EG
- One Piece Installation, no Screws or Bolts
- Material: Aluminum or Steel
- Assortment of Finishes
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
CH118-135EG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
CH118 |
| Family Series |
Super-Strut, a Div of T & B Conduit Mounts, CH118 Series |
| Description |
Clamp, Heavy Duty Cable, Outer Diameter of Cable or Pipe 1.00-1.35 Inch/26-36mm, Rigid Conduit 1 Inch, EMT Conduit 1 Inch, Electro-Galvanized Steel |
| Composition |
Steel |
| EMT Size (in) |
1-1/4 " |
| Rigid Size (in) |
1 " |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CH118-135EG
Super-Strut, a Div of T & B Conduit Mounts, CH118 Series