CH118-205SS
Super-Strut, a Div of T & B Conduit Mounts, CH118 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH118-205SS Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 1.65-2.05IN SS
MFG Item Number
CH118-205SS

CH118-205SS Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 1.65-2.05IN SS

MFG Item Number
CH118-205SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, CH118 Series
Item #
CH118-205SS
HD CBL CLP OD 1.65-2.05IN SS

CH118 Series Information

  • One Piece Installation, no Screws or Bolts
  • Material: Aluminum or Steel
  • Assortment of Finishes
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number CH118-205SS
Manufacturer Super-Strut, a Div of T & B
Product Series CH118
Family Series Super-Strut, a Div of T & B Conduit Mounts, CH118 Series
Description Clamp, Heavy Duty Cable, Outer Diameter of Cable or Pipe 1.65-2.05 Inch/42-52mm, Rigid Conduit 1-1/2 Inch, EMT Conduit 1-1/2 Inch, Stainless Steel
Composition Stainless Steel
EMT Size (in) 2 "
Rigid Size (in) 1-1/2 "
Net Weight 0.24 lbs
Gross Weight 0.24 lbs