CH118-250SS
Super-Strut, a Div of T & B Conduit Mounts, CH118 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH118-250SS Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 2.12-2.5IN SS

MFG Item Number
CH118-250SS

CH118-250SS Super-Strut, a Div of T & B Conduit Mounts, CH118 Series, HD CBL CLP OD 2.12-2.5IN SS

MFG Item Number
CH118-250SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, CH118 Series
Item #
CH118-250SS
HD CBL CLP OD 2.12-2.5IN SS

CH118 Series Information

  • One Piece Installation, no Screws or Bolts
  • Material: Aluminum or Steel
  • Assortment of Finishes
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number CH118-250SS
Manufacturer Super-Strut, a Div of T & B
Product Series CH118
Family Series Super-Strut, a Div of T & B Conduit Mounts, CH118 Series
Description Clamp, Heavy Duty Cable, Outer Diameter of Cable or Pipe 2.12-2.5 Inches/54-64mm, Rigid Conduit 2 Inches, EMT Conduit 2 Inches, Stainless Steel
Composition Stainless Steel
Rigid Size (in) 2 "
Net Weight 0.29 lbs
Gross Weight 0.29 lbs