Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Cable Tie Mounts, White Series
CH11C
Burndy Cable Tie Mounts, White Series
This item cannot be canceled or returned
Description
Cable Tie Mounts, White Series
Specifications
Specifications
| Manufacturer Part Number |
CH11C |
| Manufacturer |
Burndy |
| Product Series |
White |
| Family Series |
Burndy Cable Tie Mounts, White Series |
| Description |
CABLE HANGER |
| Mounting |
Screw |
| Heat Stabilized |
No |
| Material |
Nylon |
| Net Weight |
0.0021 lbs |
| Gross Weight |
0.0021 lbs |
CH11C
Burndy Cable Tie Mounts, White Series